SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8"

664.131000 - UNSPSC 31191600
0664131000961 10
SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8"
SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8"

Delivery

In stock delivery from our warehouses.

Würth's top selling cutting discs! Super thin, super fast and minimal flash.

SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" — 664.131000
  • SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4" — 664.130501
  • SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4" — 664.130601
  • SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK — 664.130761
  • SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 1 PK — 664.1307611
  • SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8" — 664.131000
  • SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8" — 664.131148
  • SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8" — 664.131150
  • SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8" — 664.1311511
  • SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8" — 664.131163
  • SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8" — 664.131248
  • SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8" — 664.131250
  • SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8" — 664.131251
  • SPEED CUT OFF WHL SS DC 5" X .050" X 7/8" — 664.131263
  • SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8" — 664.131801
  • SPD CUT DISC SS 6" X 1/16" X 7/8" T27 — 669.036116

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 1:00 PM. Directions. Call: (289) 474-5447

110 pieces in stock at Mississauga, ON as of 1:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 4 in
Diameter (mm) 100 mm
Thickness (in) 1/32 in
Thickness (mm) 1.0 mm
Arbor Hole (in) 3/8 in
Arbor Hole (mm) 10.0 mm
Design Flat
Max Rotations Per Minute 15300
EAN 4061975951823

Features

Free of iron, chlorine and sulphur (<= 0.1%)
Suitable for pipeline and reactor construction

Benefits & Advantage

Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel.
Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development.
Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks.

Applications

Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like